Danco Dual Thread 15/16 in.- 27M x 55/64 in.-27F Chrome Aerator Adapter

  • Mfr # 9D00010476
  • Zoro # G500538376
product price: 
$
6.49
/ea
Sold in multiples of 2 for $12.98

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9D00010476
Zoro #
G500538376
UPC #
37155020225
Country of Origin
Taiwan, Province of China

Description

This 1.5 GPM Faucet Aerator by Danco has new innovative features. It has Cyclone Technology which reduces water consumption without sacrificing water pressure. This Faucet Aerator is Water Sense Certified and can save you up to 30% water as compared to using the standard 2.2 GPM Aerator.


  • • Saves up to 30% water consumption
  • • Twisting spray pattern
  • • Watersense certified 1.5 GPM
  • • Cyclone aerated stream which reduces water consumption without sacrificing water pressure
  • • Removable/replaceable insert
  • • Will work on most faucets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews