Mr. Heater Little Buddy 3800 Btu/h 95 sq ft Radiant Propane Heater

  • Mfr # F215120
  • Zoro # G500463753
product price: 
$
87.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F215120
Zoro #
G500463753
UPC #
89301151208
Country of Origin
China

Description

North America's Most Popular Portable Propane Heater! This patented radiant 3,800 BTU Liquid Propane heater connects directly to a 1 lb. cylinder and is the perfect solution for heating small spaces up to 95 sq. ft. The included base takes up little space and the integrated handle makes this heater an easy one to transport. To light the unit, simply push and hold the ignition button and the integrated Piezo sparking mechanism will take care of the rest. With the Oxygen Depletion Sensor (ODS) and accidental tip-over safety shut-off, you can be sure that you will enjoy years of comfortable outdoor safe heat.


  • • One button ignition on function
  • • 8 in round stand uses little floor space
  • • Automatic low oxygen shut-off system (ODS)
  • • Automatic low oxygen shut-off system
  • • Connects directly to one 1 lb disposable propane cylinder
  • • Quiet, clean, odor-free operation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews