Shop B & K

M-123-4093 Mansfield Wall Hydrant Replacement Stem 8 in.

  • Mfr # 4520441

  • Zoro # G104109828


product price:  $56.59
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4520441
Zoro #
G104109828
UPC #
670210370080
Country of Origin
China

Description

Replacement stem for 400 series. Left hand graphite packing and packing washer are included. Pre-tapped for the handle screw. Replacement stem for the Mansfield style wall hydrant.

Features
  • Size: 8"
  • Replacement stem for 400 series
  • Frost free
  • Left hand graphite packing and packing washer are included
  • Pre-tapped for the handle screw
  • Replacement stem for the Mansfield style wall hydrant
  • Stem Assy for a 8 inch 400 ASFP-400 Series, Overall Stem length 12"
Specifications
  • Dimension: 0.75" H x 0.75" W x 12" L
  • Weight: 0.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.