Shop B & K
Create Account
Fluidmaster 3/4 in. Hose X 3/4 in. D Hose 60 in. Stainless Steel Washing Machine Supply Line, PK2
Mfr # 9WM60P2HE
Zoro # G805994679
product price:
$
40.59
/pk 2, $20.30/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9WM60P2HE
- Zoro #
- G805994679
- UPC #
- -
- Country of Origin
- China
Description
A 2 pack of High Efficiency washing machine connectors by Fluidmaster. Fluidmaster Washing Machine water supply connectors or water supply lines are built to last. Fluidmaster also offers High Efficiency Washing Machine water supply connectors that optimize both traditional as well as HE Washing Machines. These larger diameter connectors for 45% faster flow to consume less energy. Lead free and meeting all code standards for flexible water connectors. Easy to install with high flexibility that resists kinks and creases.
- • This highly flexible washing machine connector work on High Efficiency (HE) and Traditional machines (2 Pack)
- • Exceptional flexibility for fast, easy installation
- • 3/4" Hose x 3/4" Hose
- • 60" length
- • Heavy-duty brass hex nuts are easy to grip and nickel plated for durability
- • Exceeds all code requirements for flexible water connectors
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov