Shop EATON B-LINE

Clamp, Conduit; EMT; Strut Use, 1 in, Steel, Galvanized

  • Mfr # B1516

  • Zoro # G3048516


product price:  $2.25
/ea

Key Features

Nominal/Conduit Pipe
1 in
Material
Steel
Finish
Galvanized
For Use With
Conduit; EMT; Strut
Length
2-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B1516
Zoro #
G3048516
UPC #
78101163157
Country of Origin
United States

Dimensions

Length
2-1/4 in
Thread Size
1/4"-20
Depth
1 1/2 in
Width
1-1/4 in
Conduit Size
1 in
Thickness
1/16 in
Overall Length
2 1/4 in
Length (Straight Wireway)
2 1/4 in
Overall Depth
1 1/2 in
Strut Trade Size
1 in
Overall Width
1 1/4 in
For Strut Channel Size
1 5/8 in
Product Length/Depth
1 in
Product Height
1 in
Product Width
1 in

Details

Item
Clamp
Nominal/Conduit Pipe
1 in
Material
Steel
Finish
Galvanized
For Use With
Conduit; EMT; Strut
Includes
Bolt
Conduit Type
EMT, IMC, Rigid
Sub-Category
Clamps and Hangers
Color
Silver
Standards
UL Listed
Number of Pieces
100
Type
Conduit strut clamps
Cable Range
1.000 in
Load Capacity
300 lb
Series
B-Line
Weight
0.11 lb
Certifications
UL/CUL listed
PRODUCT NAME
Eaton B-Line series conduit strut clamp
PRODUCT WEIGHT
0.11 lb

Description

Strut Mounting Bracket, For Use With 1 5/8 in Strut Channels, Overall Length 2 1/4 in, Overall Depth 1 1/2 in, Overall Width 1 1/4 in, Thickness 1/16 in, Weight 0.11 lb, Steel, Finish Galvanized, Color Silver, Strut Trade Size 1 in, Load Capacity 300 lb, Thread Size 1/4 in-20, Cable Range 1.000 in, For Strut Channel Size 1 5/8 in, Includes Bolt, B-Line, Standards UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.