Ballpoint Pen, Retractable, Recycled, 36/DS, AST PK
- Mfr # PIL57050
- Zoro # G803665526
product price:Â
$
38.99
/pk of 36, $1.08/ea
Key Features
Ink Color
Blue, Black
Grip Type
Comfort, Latex-free
Pen Type
Rollerball
Barrel Color
Assorted
Features
Smudge Resistant, Pocket Clip, Smear Resistant, Eco-friendly, Visible Ink Supply, Translucent Barrel, Retractable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PIL57050
- Zoro #
- G803665526
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Point Size
- 1 mm Medium
Details
- Ink Color
- Blue, Black
- Grip Type
- Comfort, Latex-free
- Pen Type
- Rollerball
- Barrel Color
- Assorted
- Features
- Smudge Resistant, Pocket Clip, Smear Resistant, Eco-friendly, Visible Ink Supply, Translucent Barrel, Retractable
- Item
- Pen
Description
Retractable rollerball pens feature an eco-friendly design that's made from post-consumer plastic bottles to minimize its environmental impact. Translucent barrel allows you to monitor your ink supply to prevent unexpected depletion. Comfortable, latex-free grip provides an enjoyable writing experience through extended use. Pens with black or blue ink are perfect for everyday use at home, office, school and more.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.