This item is Discontinued.
This item is Discontinued.
Chain, Grade 100, 9/32 Size, 30 ft, 4300 lb. (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G10-932-30
- Zoro #
- G4784762
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Trade Size
- 9/32 in
- Length
- 30 ft
- Overall Length
- 30 ft
- Wire Rope Length
- 30 ft
Details
- Item
- Chain
- Chain Item
- Chain
- Working Load Limit
- 4,300 lb
- Grade
- 100
- Finish
- Painted
- For Lifting
- Yes
- Chain Link Style
- Straight
- Welding Type
- Welded
- Material
- Alloy Steel
- Links per Foot
- 13
- Link Type
- Straight
- Chain Grade
- 100
- Includes Hook
- No Hook Included
- Lifting Capability
- For Lifting
- Shell Material
- Alloy Steel
Description
Chain, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 4,300 lb, Chain Grade 100, Trade Size 9/32 in, Link Type Straight, Overall Length 30 ft, Links per Foot 13, Includes Hook No Hook Included, Finish Painted, Welding Type Welded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.