This item is Discontinued.
This item is Discontinued.
Chain, Grade 70, 5/16 Size, 12 ft., 4700 lb. (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N711-3213
- Zoro #
- G4071322
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Trade Size
- 5/16 in
- Length
- 12 ft
- Overall Length
- 12 ft
- Wire Rope Length
- 12 ft
Details
- Item
- Chain with Hooks
- Chain Item
- Chain with Hooks
- Working Load Limit
- 4,700 lb
- Grade
- 70
- Finish
- Plain
- For Lifting
- No
- Chain Link Style
- Straight
- Welding Type
- Welded
- Material
- Steel
- Includes
- Grab Hook and Sling Hook
- Links per Foot
- 9
- Chain Classification
- Transport
- Includes Hook
- Hook Included
- Lifting Capability
- Not for Lifting
- Chain Type
- Transport Chain
- Hook Type Included
- Grab Hook, Sling Hook
- Chain Grade
- 70
- Link Type
- Straight
- Shell Material
- Steel
Description
Chain with Hooks, Chain Type Transport Chain, Material Steel, Lifting Capability Not for Lifting, Working Load Limit 4,700 lb, Chain Grade 70, Trade Size 5/16 in, Link Type Straight, Overall Length 12 ft, Links per Foot 9, Includes Hook Hook Included, Hook Type Included Grab Hook, Sling Hook, Finish Plain, Welding Type Welded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.