This item is Discontinued.

Baccus Global DeWALT 4A Charger DXAEWPC4

This item is Discontinued.

Baccus Global

DeWALT 4A Charger (Discontinued)

Mfr # DXAEWPC4
Zoro # G408167296
UPC # 814632012696
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DXAEWPC4
Zoro #
G408167296
UPC #
814632012696
Country of Origin
China

Description

DeWALT 4A Professional ChargerMaintainer Microprocessor technology gives this 12V car battery charger the power to charge most 12V batteries including deepcycle, gel and AGM batteries Fully automatic microprocessor control feature adjusts the amperage rate to charge and maintain batteries quickly and safely with one press of a button High frequency current pulse can be used to recondition car batteries that are weak, sulfated or deeply drained Microprocessor control adjusts current to match battery type and condition High frequency technology is over 20 more efficient and over 50 lighter than conventional charging systems Winter mode for specialized battery charging in winter weather conditions Large easytoread LCD display shows full range of readouts including voltageamperage, charge capacity and includes bad battery indicator Automatically switches to maintenance mode when battery is charged

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.