This item is Discontinued.

This item is Discontinued.
Bacou-Dalloz S4412 Uvex Ignite Red-Silver Frame Reflect 50 Lens (Discontinued)
Specifications
Details
- MFR #
- UXS4412
- Zoro #
- G403724449
- UPC #
- 603390121623
- Country of Origin
- China
Description
The Uvex Ignite delivers exceptional comfort, protection and style in a lightweight, sleek, frameless design. With its dual nine-base, wrap-around unilens, the Uvex Ignite delivers sport-styling with close-to-the-face coverage for when workers need it most. The adjustable nose piece and soft temple tip pads truly make the Uvex Ignite a pleasure to wear. Add to that a bold temple style, hot colors and an array of high-performance lens tints and the Uvex Ignite stands out from the crowd.
Features
- Hardcoat anti-scratch lens coating
- Sleek, sporty frameless design for lightweight, all-day comfort.
- A nine-base, wrap-around lens design provides close-to-the-face protection and superior coverage
- Lightweight, frameless design offers 180 degrees of distortion-free, unobstructed vision
- Soft temple tip pads ensure a fit that is both comfortable and secure
- Meets ANSI Z87.1-2010 (High Impact) and is certified to the requirements of CSA Z94.3 standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.