Bactizapper
Infrared Sterilizer Element, 120V
Mfr # B1001-RA
Zoro # G603457949
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 103 W
- Material Ceramic, Stainless Steel
- Max. Temp. (C) 815 Degrees C
- Temp. Range (C) 500 Degrees to 815 Degrees C
- Voltage (AC) 120V AC
Explore More Products
- BACTIZAPPER Infrared Sterilizer Element, 120V B1001-XL-RA
- BACTIZAPPER Microsterilizer, 120V B1001
- BACTIZAPPER Microsterilizer, 120V B1001-XL
- BENCHMARK SCIENTIFIC Micro Bead Sterilizer, 300g Cap., 115VAC B1202
- HEIDOLPH TUTTNAUER Vertical Autoclave, 160L, 22A 023210990
- BENCHMARK SCIENTIFIC BIOCLAVE AUTOCLAVE 16L B4000-16
- BENCHMARK SCIENTIFIC UV Clave Ultraviolet Chamber B1450
- BENCHMARK SCIENTIFIC Micro Bead Sterilizer, 150g Cap., 115VAC B1201
- BENCHMARK SCIENTIFIC Electronic Autoclave, 121 - 134 C, 120V AC B4000-28-120
- BENCHMARK SCIENTIFIC BIOCLAVE MINIATURE AUTOCLAVE 8L B4000-M
- BENCHMARK SCIENTIFIC Micro Bead Sterilizer, 150g Cap., 230VAC B1201-E
- Bactizapper Autoclaves