Shop BAD DAWG

Accessories 693-3682-00 1.75 in. Deluxe Grab Assist Handle

  • Mfr # 693-3682-00
  • Zoro # G904114336

product price: 
$
56.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
693-3682-00
Zoro #
G904114336
UPC #
97652527368
Country of Origin
China

Description

Getting in and out of any vehicle can be a hassle; your side by side included. That's why in most automobiles these days we have handholds to aid entry and exit. However, with side by sides, we have not been as lucky when it comes to features such as handles. That's why our friends over at Bad Dawg set to work on a solution and it's our belief that they may have found one by bringing to market their Universal Grab Handle. Designed and manufactured by Bad Dawg Accessories, this Universal Grab Handle is sure to make entry and exit a breeze. Constructed to work with any round roll cage 1.75" or smaller, these aftermarket grab handles can be outfitted on any number of UTVs.

Specifications
  • Size: 1.75"
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.