Shop BAILEIGH INDUSTRIAL HOLDINGS
Additional $195.00 delivery surcharge applies per item.
See details
Create Account
Baileigh Industrial Lock Former Pittsburgh Machine, 1 HP, Single Phase, 220V, LF-20
- Mfr # 1004984
- Zoro # G708624499
product price:Â
$
12,190.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1004984
- Zoro #
- G708624499
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Hvac shops demand a lot out of their equipment, so when baileigh industrial developed the lf-20 pittsburgh machine, they knew it had to be able to last. The lf-20 pittsburgh sheet metal machine is made from only the highest quality components which include an all steel forming head and hardened with ground shafts. The steel forming rolls on this pittsburgh sheet metal machine are case hardened using matching cut gears and needle bearings throughout for years of use and abuse. Running on 220 volt single phase power the baileigh industrial lf-20 is great for making pittsburgh joints on sheet metal up to 20 gauge . Using approximately 1in of material for each lock, the lf-20 has pocket depth ranges from 5/16in to 3/8in, so material waste is kept to a minimum. The lf-20 lock former machine from baileigh industrial also has other attachments available, each creating a unique joint. These optional attachments are double seam, drive cleat, flange attachment, and right angle. This do it all is a must in any shop.contact a baileigh industrial representative for more information about this lock former machine for sale.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.