Scissor Lift Cart, 660 lb. Cap, 20-1/2"W, 32-1/2"L
Mfr # B-CART
Zoro # G1829381
product price:Â $865.99
/eaKey Features
Lift Table Item
Scissor Lift Table
Mobile/Stationary
Mobile
Lift Mechanism
Hydraulic
Lift Mobility
Manual Lift, Manual Push
Lift Control
Foot Pump
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B-CART
Zoro #
G1829381
UPC #
-
Country of Origin
China
Dimensions
Lifting Height Max.
30 1/2 in
Lifting Height Min.
10 13/64 in
Platform Length
32 in
Platform Width
20 in
Caster Wheel Dia.
3 in, 6 in
Lowered Height
10-13/64"
Raised Height
30-1/2"
Overall Width
20 1/2 in
Caster Dia.
(2) 6", (1) 3"
Overall Length
32 1/2 in
Overall Height
10 1/2 in
Platform LxW
32 in x 20 in
Lifting Height per Pump
19/32 in
Overall LxWxH
32 1/2 in x 20 1/2 in x 10 1/2 in
Handle Height
35 in
Wheel Diameter
3 in, 6 in
Maximum Lifting Height
30 3/4 in
Minimum Lifting Height
10 1/4 in
Description
Manual, Lift Mechanism Hydraulic, Lift Control Foot Pump, Load Capacity 660 lb, Platform Material Steel, Platform Length 32 in, Platform Width 20 in, Overall Length 32 1/2 in, Overall Width 20 1/2 in, Overall Height 10 1/2 in, Minimum Lifting Height 10 1/4 in, Maximum Lifting Height 30 3/4 in, Scissor Type Single, Wheel Configuration (2) Swivel with Brake, (2) Rigid, Brake Type Side Pedal Brake, Platform LxW 32 in x 20 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.