
12 GPM Directional Control Valve, 2 Spool, 4-way 3 pos tandem ctr, SAE 8
Mfr # 228907
Zoro # G2650010
product price:Â $269.99
/ea
Free Shipping & Returns
Key Features
Flow Rate (GPM)
12
Outlet Port Size - Hydraulic Valves
SAE 8
Max. Pressure - Hydraulic Valves
4600psi Max w/DG-4 Relief Valve
Weight
10 lbs
Number of Spools - Hydraulic Valves
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
228907
Zoro #
G2650010
UPC #
615986040928
Country of Origin
United States
Dimensions
Outlet Port Size - Hydraulic Valves
SAE 8
Work Port Size - Hydraulic Valves
SAE 8
Port Size
SAE 8
Details
Flow Rate (GPM)
12
Max. Pressure - Hydraulic Valves
4600psi Max w/DG-4 Relief Valve
Weight
10 lbs
Number of Spools - Hydraulic Valves
2
Valve Type - Hydraulic Valves
4-Way 3 Pos. Tandem Center
Temp. Range
176 F Max
Description
Manually operated mono-block valve featuring cast iron construction. Anti-drop load check on each spool. Adjustable relief from 900-2900 PSI. Relief cartridges are available allowing a 580-1150 PSI range and a 2300-4600 PSI range. Power beyond and closed center plugs are also available. See accessories for optional relief cartridges, handles, and plugs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.