Shop All Radial Ball Bearings
Bailey
Double Sealed Bearing 0.78 Id, 1.65 Od, 0.47 Width
Mfr # 153524
Zoro # G2516940
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1.6535 in. (42 MM)
- Width .4724 in. (12 MM)
- Weight 0.16 lbs.
Product Information
- Brand Bailey
- MFR # 153524
- Zoro # G2516940
- Country of Origin United States
- Category Radial Ball Bearings
Dimensions
Outside Dia. | 1.6535 in. (42 MM) |
Width | .4724 in. (12 MM) |
Details
Description
Designed for applications with space limitations where shafts are relatively large. 2RS (2 rubber seals). ZZ (2 steel shields). NR (with snap ring). EMQ (Electric Motor Quality).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 1" Barbed x 1-1/4" MNPT 90 Degree Elbow (HB125/100-90)
- D&D 114" Outside Length, 1/2" Top Width, 1 Ribs (A112/4L1140)
- MITSUBOSHI Polymax Wide-Angle V-Belt, 11mm wide x 1450mm long (11M1450)
- MONARCH Control Handset, For Double Acting Unit (500249017026120)
- BAILEY Mast Guide Bearings: MG305-2RS-1 Bearing No., 25 MM (0.98 in.) I.D., 3 in. O.D., 1 in. Width (150388)
- BAILEY Double Sealed Bearing 1/2 Id, 1.25 Od, 0.39 Width, 150213 (150213)
- BAILEY Double Sealed Bearing 3/4" Id, 1 3/4" Od, 1/2 Width, 150318 (150318)
- BAILEY Double Sealed Bearings 1/2" Id X 1.37" Od, 0.43 Width, 150106 (150106)
- BAILEY Double Sealed Bearing 3/4 Id, 1.75 Od, 3/4 Inner Width, 150501 (150501)
- BAILEY Double Sealed Bearing 0.625 Id, 1.57 Od, 0.47 Width, 150232 (150232)
- NTN Radial Bearing, Shield, 0.3750 In. Bore (R6ZZC3/L627)
- Bailey Ball Bearings