Shop All Flange Bearings
Bailey
Flange - 2-Bolt: 7/8 in. I.D., UCFL 205-14 Bearing No., Set Screw Collar
Mfr # 154014
Zoro # G703534434
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 7/8 in.
- Bolt Size 7/16 in.
- Weight 1.54 lbs
Product Information
- Brand Bailey
- MFR # 154014
- Zoro # G703534434
- UPC # 615986029138
- Country of Origin United States
- Category Flange Bearings
Dimensions
Bore Dia. | 7/8 in. |
Bolt Size | 7/16 in. |
Details
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 81208, 1/2in Bore, Open (RC-081208)
- LEESON Farm Duty Motor, Capacitor-Start, 1/3 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (113256.00)
- CONTINENTAL CONTITECH 3/8" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-15-13)
- CONTINENTAL CONTITECH 5/B195 Banded V-Belt, 198" Outside Length, 3-19/64" Top Width, 5 Ribs (5/B195)
- BAILEY Regular Duty Flanged Wheel Bearing 1 Id, 2 Od, 2 1/8 Flange (150092)
- BAILEY Regular Duty Flanged Wheel Bearing 3/8 Id, 1 1/8 Od, 1.25 Flange (150003)
- BAILEY Hd Flanged Wheel Bearing 5/8" Id, 1 3/8" Od, 1/2" Width (150021)
- BAILEY Heavy Duty Flanged Wheel Bearing 2 1/8 Flange, 1" Id, 2" Od, 9/16" Width (150023)
- BAILEY Regular Duty Flanged Wheel Bearing 1/2 Id, 1 1/8 Od, 1 1/4 Flange (150005)
- BAILEY Regular Duty Flanged Wheel Bearing 1/2 Id, 1 3/8 Od, 1 1/2 Flange (150050)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-3/4" Bore (UCFL209-28)
- Bailey Flange Bearings