This item is Discontinued.

This item is Discontinued.
Tie-rod Hydraulic Cylinder: 3.5 Bore x 8 Stroke - 1.25 Rod (Discontinued)
Mfr #
218349
Zoro #
G003534516
UPC # 615986013571
Country of Origin China
Category Tie Rod Hydraulic Cylinders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 218349
- Zoro #
- G003534516
- UPC #
- 615986013571
- Country of Origin
- China
Dimensions
- Bore Dia.
- 3.5 in
- Stroke Length
- 8 in
- Retracted Length
- 18.25 in
- Rod Dia.
- 1.25 in
- Port Size
- 1/2 NPT
- Extended Length
- 26.25 in
- Pin Dia.
- 1 in
Details
- Max. Pressure
- 2500
- Column Load
- 24050 lbs
- Weight
- 30 lbs
Description
This 3.5 in. bore x 8 in. stroke Maxim TC welded hydraulic cylinder was originally designed for rugged agricultural applications, making it well suited to perform in demanding applications in any industry. This cylinder provides value pricing without sacrificing quality. Each cylinder undergoes rigorous testing that exceeds industry standards and ensures maximum reliability and performance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.