Borosilicate Glass Food Storage Containers with Lids, BPA-Free, Airtight and Leak-Proof, Blue, 16PK
- Mfr # EMPGFCL448BU
- Zoro # G422721528
product price:Â
$
41.15
/pk of 16, $2.57/ea
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
- EMPGFCL448BU
- Zoro #
- G422721528
- UPC #
- 850074742913
- Country of Origin
- China
Description
Upgrade your kitchen storage with this borosilicate glass food storage containers set, designed to keep meals fresh, organized, and ready whenever you are. Each container is paired with a snap-lock lid and silicone gasket that seals tight to lock in flavor and prevent leaks-perfect for everything from hearty soups to light salads without worry of spills. Crafted from premium borosilicate glass, these glass lunch containers with lids are stronger than ordinary glass, resisting thermal shock, stains, and odors so they stay clear and durable through daily use. Built for modern convenience, they transition seamlessly from freezer to microwave or oven (lids off), then right onto your table, making meal prep, reheating, and serving a breeze. The BPA-free, food-grade lids provide safe, reliable storage for you and your family, while the dishwasher-safe glass and removable silicone seals make cleanup quick and thorough. This complete 16-piece set includes 8 containers with 8 lids in a variety of shapes and sizes: Square: 10.5oz x1, 17.8oz x1, 27oz x1, 5.4oz x1 and Rectangular: 13.5oz x1, 21.3oz x1, 35.2oz x1, 6.3oz x1. Whether you're packing lunches, organizing leftovers, portioning snacks, or prepping meals for the week, there's a perfect size for every occasion. The containers stack neatly to save space in your fridge, freezer, or cabinets, helping you maintain a tidy, efficient kitchen. Durable, versatile, and designed for everyday living, this set delivers a smarter way to store, reheat, and enjoy your meals.