Shop BAL RV PRODUCTS
Create Account
BAL23025 17 in. Tent Trailer Stabilizing Jack - Set of 2
- Mfr # BAL23025
- Zoro # G304007818
product price:Â
$
112.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BAL23025
- Zoro #
- G304007818
- UPC #
- 702028230253
- Country of Origin
- China
Description
Features
- Ideal replacement for atwood, fulton and other non-screw design corner stands
- Bolt-on application mounting hardware
- Rust-inhibiting e-coating for long life
- Set of 2
- Material: Steel
- Size: 17"
- Weight: 12 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.