Shop BAL RV PRODUCTS
Create Account
BAL28240 Universal Retract-A-Spare Tire Carrier
- Mfr # BAL28240
- Zoro # G904021528
product price:Â
$
154.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BAL28240
- Zoro #
- G904021528
- UPC #
- 702028282405
- Country of Origin
- China
Description
Allowing you to store your spare tire under your trailer and off the rear bumper, its universal, telescoping design offers mounting on almost all travel trailers, 5th wheels, and motorized RVs. In the unfortunate event that you need your spare tire, simply hand crank the spare to the ground utilizing its cable retraction system. Simple installation and easy operation.
Features- Universal Retract-A-Spare Tire Carrier
- Telescopic design fits frame widths of 52 ft. to 72 ft
- Mounts under frame rails for better location versatility
- E-coated for superior rust-inhibitive finish
- Handles up to 16.5 ft. wheel and tire
- Mounting hardware included
- Weight: 23 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.