Shop BALDOR-RELIANCE

Capacitor-Start/Run General Purpose Motor, 5 hp HP, 230V AC Voltage, 184T Frame

  • Mfr # L1430T
  • Zoro # G8261477

product price: 
$
1,142.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
HP
5 hp
RPM Range
1,701-1,800
Voltage
230V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L1430T
Zoro #
G8261477
UPC #
781568196595
Country of Origin
United States

Dimensions

Overall Length
16 1/2 in
Manufacturers Warranty Length
1 yr
Shaft Length
2 3/4 in
Shaft Dia.
1 1/8 in
Length Less Shaft
13 3/4 in
Shaft Diameter
1 1/8 in
Frame Size
184T
Wire Rope Length
16 1/2 in
Length
16 1/2 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Open Drip Proof
Motor Mounting Type
Rigid Base
HP
5 hp
RPM Range
1,701-1,800
Voltage
230V AC
Frame
184T
Motor Thermal Protection
None
Motor Service Factor
1.15
No. of Speeds
1
Voltage Compatibility
115V AC, 200V AC to 230V AC, 115V AC, 208V AC to 230V AC, 115V AC, 230V AC, 120V AC, 240V AC, 200V AC to 230V AC, 440V AC, 200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 277V AC, 208V AC to 230V AC, 460V AC, 230V AC, 240V AC
Motor Application
General Purpose
Nameplate RPM
1,800 RPM
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start/Run
Standards
CSA, UR
RPM Group
1701-1800
Duty
Continuous
Phase
Single
Nominal Efficiency
84 %
Ins. Class
F
Hz
60 Hz
CC Number
CC031A
Includes
Conduit Box
Full Load Amps
20.6 A
Max. Ambient Temp.
40 Degrees C
Frame Material
Steel
Motor Bearings
Ball
Inverter Rated
Not Inverter Rated
Usable @ 208V
Usable at 208V
Weight
78 lb
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
NEMA Design
L
Number of Wires
6
Inverter Rating
Not Inverter Rated
Number of Speeds
1
Nameplate Service Factor @ 60 Hz
1.15
Product Type
General Purpose Motor
Frequency
60 Hz
Bearing Type
Ball
Motor Enclosure Type
Open Drip Proof
Efficiency Rating
High Efficiency (IE2)
Manufacturers Warranty
1 yr
NEMA Design Class
L
Ambient Temperature - Maximum
40 Degrees C
Insulation Class
F
Application
General Purpose
Full Load Current @ 60 Hz
20.6 A
Shaft Design
Keyed

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 5 hp HP, Nameplate RPM 1,800 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 20.6 A, 184T Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design L, Motor Enclosure Design Open Drip Proof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.