Capacitor-Start/Run General Purpose Motor, 5 hp HP, 230V AC Voltage, 184T Frame

  • Mfr # L3608T
  • Zoro # G7988635
product price: 
$
1,813.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
HP
5 hp
RPM Range
3,001-3,600
Voltage
230V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L3608T
Zoro #
G7988635
UPC #
781568100806
Country of Origin
United States
Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
HP
5 hp
RPM Range
3,001-3,600
Voltage
230V AC
Frame
184T
Motor Thermal Protection
None
Motor Service Factor
1
No. of Speeds
1
Voltage Compatibility
115V AC, 200V AC to 230V AC, 115V AC, 208V AC to 230V AC, 115V AC, 230V AC, 120V AC, 240V AC, 200V AC to 230V AC, 440V AC, 200V AC to 230V AC, 460V AC, 208V AC to 220V AC, 440V AC, 208V AC to 230V AC, 277V AC, 208V AC to 230V AC, 460V AC, 230V AC, 240V AC
Motor Application
General Purpose
Nameplate RPM
3,600 RPM
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start/Run
Standards
CSA, UR
Phase
Single
Includes
Capacitor Cover, Gasketed Conduit Box, Starting Switch
CC Number
CC031A
Hz
60 Hz
Nominal Efficiency
83 %
Ins. Class
F
RPM Group
3001-3600
Motor Bearings
Ball
Full Load Amps
19.5 A
Frame Material
Steel
Max. Ambient Temp.
40 Degrees C
Duty
Continuous
Inverter Rated
Not Inverter Rated
Usable @ 208V
Not Usable at 208V
NEMA Design
L
Usable @ 200V
Not Usable at 200V
Weight
88 lb
Duty Cycle
Continuous
Number of Wires
6
Inverter Rating
Not Inverter Rated
Shaft Design
Keyed
Product Type
General Purpose Motor
Motor Enclosure Type
Totally Enclosed Fan Cooled
Insulation Class
F
Efficiency Rating
High Efficiency (IE2)
NEMA Design Class
L
Ambient Temperature - Maximum
40 Degrees C
Application
General Purpose
Bearing Type
Ball
Full Load Current @ 60 Hz
19.5 A
Manufacturers Warranty
2 yr
Number of Speeds
1
Frequency
60 Hz
Nameplate Service Factor @ 60 Hz
1
Nameplate RPM @ 60 Hz
3,600 RPM
Nameplate Horsepower @ 60 Hz
5 hp
Nameplate Voltage @ 60 Hz
230V AC

Dimensions

Shaft Length
2 3/4 in
Overall Length
18 1/16 in
Manufacturers Warranty Length
2 yr
Length Less Shaft
15 5/16 in
Shaft Dia.
1 1/8 in
Frame Size
184T
Shaft Diameter
1 1/8 in
Wire Rope Length
18 1/16 in
Length
18 1/16 in

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 5 hp HP, Nameplate RPM 3,600 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 19.5 A, 184T Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design L, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW

Ratings & reviews