Shop BALDOR-RELIANCE
Additional $140.00 delivery surcharge applies per item.
See details
See all product information
Create Account
A 25 HP HP, 284TSC Frame, 230/460V Voltage
- Mfr # VEM4107T
- Zoro # G2622703
product price:Â
$
7,340.99
/ea
Key Features
HP
25 HP
Voltage
230V, 460V
Full Load Amps
58/29 A
Frame
284TSC
Motor Design
A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VEM4107T
- Zoro #
- G2622703
- UPC #
- 781568816288
- Country of Origin
- United States
- HP
- 25 HP
- Voltage
- 230V, 460V
- Full Load Amps
- 58/29 A
- Frame
- 284TSC
- Motor Design
- A
- Motor Enclosure Design
- TEFC
- RPM Range
- 0 to 3520
- Phase
- 3
- Ins. Class
- F
- Nominal Efficiency
- 91.7%
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.