Baldor-Reliance Motor, 2HP, 1725RPM, 3PH, 60HZ, 145TC, 3532M, TEFC, F1

  • Mfr # VEWDM3558T
  • Zoro # G504933948
product price: 
$
2,921.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VEWDM3558T
Zoro #
G504933948
UPC #
781568457627
Country of Origin
United States

Description

Baldor-reliance motor, 2hp,1725rpm,3ph,60hz,145tc,3532m,tefc,f1 features: moisture sealant on bolt heads, between frame and endplates neoprene gaskets double sealed bearings forsheda running contact v-ring slinger stainless steel shaft electrostatically applied epoxy finish class f insulation tropicalized typical applications: food processing and other applications where motor is regularly exposed to high pressure wash down.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews