HVAC Motor, 3 PH, 15 HP, 230/460 V, 3600 RPM, TEFC, 254T Frame
- Mfr # EM2394T-G
- Zoro # G908558754
product price:Â
$
5,301.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EM2394T-G
- Zoro #
- G908558754
- UPC #
- 781568664032
- Country of Origin
- United States
Description
Baldor-reliance hvac motor, em2394t-g, 3 ph, 15 hp, 230/460 v, 3600 rpm, tefc, 254t frame baldor-reliance's line of heating, ventilation, and air conditioning motors are designed with dynamically balanced rotors for reduced vibration and quiet operation. The motors range in size from 1/4 hp to 100 hp and include heavy duty industrial designs as well as designs for commercial applications. These applications include ventilators, direct drive and belted fans, exhaust fans, unit heaters, air conditioning units, and commercial refrigeration condensers. Also included are motors designed especially for use with variable torque electronic controls that are used to conserve electricity. features class h insulated motor with aegis bearing protection ring installed internally regreasable ball bearings dynamically balanced rotors for reduced vibration and quiet operation suitable for mounting in any position all models meet or exceed nema premium efficiencies, are inverter ready, and have a 3-year warranty applications heating, ventilation and air conditioning blower and fan motors,pump motors, and other general purpose applications using an adjustable speed drive.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.