Shop BALDOR-RELIANCE
Additional $130.00 delivery surcharge applies per item.
See details
Create Account
Motor CTM3768T, 5HP, 1155RPM, 3PH, 60HZ, 215T, 0736M, TEAO, F1
- Mfr # CTM3768T
- Zoro # G905129926
product price:Â
$
3,672.99
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
- CTM3768T
- Zoro #
- G905129926
- UPC #
- 781568408209
- Country of Origin
- United States
Description
Baldor-reliance motor, 5hp,1155rpm,3ph,60hz,215t,0736m,teao,f1 features: 1.15 service factor corrosion resistant expoxy finish double sealed bearings inpro/seal labyrinth class f insulation moisture resistant copper windings double dipped and baked stainless steel nameplates typical applications: for use in the airstream on cooling towers.