Shop BALDOR-RELIANCE
Additional $140.00 delivery surcharge applies per item.
See details
Create Account
Motor CTM4104T, 30HP, 1760RPM, 3PH, 60HZ, 286T, 0964M, TEAO, F1
- Mfr # CTM4104T
- Zoro # G705129881
product price:Â
$
8,873.99
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
- CTM4104T
- Zoro #
- G705129881
- UPC #
- 781568600672
- Country of Origin
- United States
Description
Baldor-reliance motor, 30hp,1760rpm,3ph,60hz,286t,0964m,teao,f1 features: 1.15 service factor corrosion resistant expoxy finish double sealed bearings inpro/seal labyrinth class f insulation moisture resistant copper windings double dipped and baked stainless steel nameplates typical applications: for use in the airstream on cooling towers.