Shop BALDOR-RELIANCE
Additional $160.00 delivery surcharge applies per item.
See details
Create Account
Motor ECTM4115T, 50HP, 1775RPM, 3PH, 60HZ, 326T, 1266M, TEAO, F1
- Mfr # ECTM4115T
- Zoro # G005129932
product price:Â
$
16,061.99
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
- ECTM4115T
- Zoro #
- G005129932
- UPC #
- 781568408421
- Country of Origin
- United States
Description
Baldor-reliance motor, 50hp,1775rpm,3ph,60hz,326t,1266m,teao,f1 features: 1.15 service factor corrosion resistant expoxy finish double sealed bearings inpro/seal labyrinth class f insulation moisture resistant copper windings double dipped and baked stainless steel nameplates typical applications: for use in the airstream on cooling towers.