Shop BALDOR-RELIANCE
Create Account
Motor JSL525A, 1HP, 3450RPM, 1PH, 60HZ, 56Y, 1724L, OPEN, F1, N
- Mfr # JSL525A
- Zoro # G504987590
product price:Â
$
1,001.99
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
- JSL525A
- Zoro #
- G504987590
- UPC #
- 781568346396
- Country of Origin
- United States
Description
Baldor-reliance motor, 1hp,3450rpm,1ph,60hz,56y,1724l,open,f1,n features: 40c ambient 60 hertz not reversible aluminum endplates ball bearings capacitor start stainless steel shaft extension terminal panel with quick connections on single phase automatic thermal overload ground screw in lead end endplate shaft slinger typical applications: commercial pumps | residential pumps | swimming pool pumps, etc.