Shop BALDOR-RELIANCE
Create Account
Motor L3510-50, 1HP, 1425RPM, 1PH, 50HZ, 56, 3532L, TEFC, F1, N
- Mfr # L3510-50
- Zoro # G604936139
product price:Â
$
1,614.99
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
- L3510-50
- Zoro #
- G604936139
- UPC #
- 781568119716
- Country of Origin
- United States
Description
Baldor-reliance motor, 1hp,1425rpm,1ph,50hz,56,3532l,tefc,f1,n features: windings tied each end at every slot for rigidity ball bearings high temperature insulation copper windings typical applications: suitable for a wide variety of applications where only 50 hertz power is available. Motors are designed to be used at rated voltages with tolerance of +/- 15% on voltage.