Three-Phase Washdown Motor, 3/4 hp HP, 56C Frame, 230/460V AC Voltage, 1,765 RPM Nameplate RPM

  • Mfr # CWDM3542

  • Zoro # G8052077


product price:  $921.99
/ea
Free Shipping & Returns

Key Features

HP
3/4 hp
Nameplate RPM
1,765 RPM
Voltage
230/460V AC
Motor Mounting Type
C-Face, Rigid Base
Full Load Amps
1.1 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CWDM3542
Zoro #
G8052077
UPC #
781568108543
Country of Origin
United States

Dimensions

Length Less Shaft
9 3/16 in
Overall Length
11 1/16 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Body Dia.
6.6 in
Bolt Circle Dia.
5 7/8 in

Details

Item
Washdown Motor
HP
3/4 hp
Nameplate RPM
1,765 RPM
Voltage
230/460V AC
Motor Mounting Type
C-Face, Rigid Base
Full Load Amps
1.1 A
Frame
56C
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Non-Ventilated
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
Washdown
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Standard
Nominal Efficiency
82.5 %
Standards
CSA UR
Motor Sub Application
Heavy Duty
Motor Thermal Protection
None
Finish
Epoxy-Coated
NEMA Design
B
Inverter Rated
Not Inverter Rated
Duty Cycle
Continuous
Usable @ 208V
Usable at 208V
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 3/4 hp HP, Nameplate RPM 1,765 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 1.1 A, 56C Frame, Usable @ 208V Usable at 208V, 60 Hz Hz, Motor Service Factor 1.25, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type C-Face, Rigid Base

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.