This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 9BR7007-003
- Zoro #
- G2019654
- UPC #
- 884011519948
- Country of Origin
- China
Dimensions
- Height
- 1
- Length
- 2.5
- Width
- 2.5
Details
- Finish
- Bright Chrome
- Material
- Brass
- Item
- Baldwin Reserve 9BR7007003 2-2/5" Concav
- Color
- Bright Chrome
- Weight
- 0.5
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
- Series
- Reserve
Description
Baldwin Reserve 9BR7007003 2-2/5 In. Concav
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.