This item is Discontinued.

Baldwin Antique Brass Door and Butt Hinge 9BR7027-006

This item is Discontinued.

Baldwin

Antique Brass Door and Butt Hinge (Discontinued)

Mfr # 9BR7027-006
Zoro # G2020661
UPC # 884011521194
Country of Origin China
Category Butt Hinges
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9BR7027-006
Zoro #
G2020661
UPC #
884011521194
Country of Origin
China

Dimensions

Length
4.7
Height
0.6
Width
2.4

Details

Finish
Antique Brass
Material
Brass
Item
Door and Butt Hinge
Color
Antique Brass
Weight
0.5
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Series
Reserve

Description

Baldwin Reserve 9BR7027006 4 In. x 4 In. 5/8 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.