This item is Discontinued.

Baldwin Baldwin Prestige 353TOLSLB15 Privacy Tor 93530-011

This item is Discontinued.

Baldwin

Baldwin Prestige 353TOLSLB15 Privacy Tor (Discontinued)

Mfr # 93530-011
Zoro # G1836464
UPC # 883351654623
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
93530-011
Zoro #
G1836464
UPC #
883351654623
Country of Origin
China

Dimensions

Height
2.7
Width
4.8
Length
10

Details

Item
Baldwin Prestige 353TOLSLB15 Privacy Tor
Lockset Function
Privacy
Series
Prestige
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Strike Type
Round Corner Full Lip Strike
Weight
2.2
Material
Brass
Color
Satin Nickel
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty

Description

Item Baldwin Prestige 353TOLSLB15 Privacy Tor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.