This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 93850-005
- Zoro #
- G2018814
- UPC #
- 883351346610
- Country of Origin
- China
Dimensions
- Height
- 3.1
- Length
- 9.9
- Width
- 4.8
Details
- Series
- Prestige
- Keyway Type
- Kwikset SmartKey
- Item
- Baldwin Prestige 385RDB15S Round Double
- Material
- Brass
- Color
- Satin Nickel
- Weight
- 1.7
- Strike Type
- Round Corner Full Lip Strike
- Function
- Double Cylinder
- Backset
- Round Corner Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Number of Pins
- 5 Pin Cylinder
- Warranty
- Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Baldwin Prestige 385RDB15S Round Double
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.