This item is Discontinued.

Baldwin Baldwin Reserve 9BR7005004 3" Rigid Door 9BR7005-004

This item is Discontinued.

Baldwin

Baldwin Reserve 9BR7005004 3" Rigid Door (Discontinued)

Mfr # 9BR7005-004
Zoro # G1836875
UPC # 884011519832
Country of Origin China
Category Door Holders
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9BR7005-004
Zoro #
G1836875
UPC #
884011519832
Country of Origin
China

Dimensions

Height
1
Length
4
Width
1

Details

Material
Brass
Item
Baldwin Reserve 9BR7005004 3" Rigid Door
Color
Lifetime Brass
Weight
0.1
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Series
Reserve

Description

Baldwin Reserve 9BR7005004 3 In. Rigid Door

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.