This item is Discontinued.

Baldwin Baldwin Reserve 9BR7006004 1" Convex Wal 9BR7006-004

Baldwin Reserve 9BR7006004 1" Convex Wal (Discontinued)

  • Mfr # 9BR7006-004
  • Zoro # G2019611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9BR7006-004
Zoro #
G2019611
UPC #
884011519894
Country of Origin
China

Dimensions

Height
0.75
Length
1
Width
1

Details

Material
Brass
Item
Baldwin Reserve 9BR7006004 1" Convex Wal
Color
Lifetime Brass
Weight
0.01
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Series
Reserve

Description

Baldwin Reserve 9BR7006004 1 In. Convex Wal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.