This item is Discontinued.

Baldwin Baldwin Reserve 9BR7012002 Edge Pull Sat 9BR7012-002

This item is Discontinued.

Baldwin

Baldwin Reserve 9BR7012002 Edge Pull Sat (Discontinued)

Mfr # 9BR7012-002
Zoro # G2020004
UPC # 884011520234
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9BR7012-002
Zoro #
G2020004
UPC #
884011520234
Country of Origin
China

Dimensions

Width
1.5
Length
4
Height
0.75

Details

Item
Baldwin Reserve 9BR7012002 Edge Pull Sat
Finish
Satin Nickel
Material
Brass
Color
Satin Nickel
Series
Reserve
Weight
0.12
Product Type
Pull

Description

Baldwin Reserve 9BR7012002 Edge Pull Sat

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.