This item is Discontinued.

Baldwin Baldwin Reserve 9BR7012004 Edge Pull Lif 9BR7012-004

Baldwin Reserve 9BR7012004 Edge Pull Lif (Discontinued)

  • Mfr # 9BR7012-004
  • Zoro # G2019925
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9BR7012-004
Zoro #
G2019925
UPC #
884011520258
Country of Origin
China

Dimensions

Width
1.5
Length
4
Height
0.75

Details

Item
Baldwin Reserve 9BR7012004 Edge Pull Lif
Finish
Brass
Material
Brass
Color
Lifetime Brass
Series
Reserve
Weight
0.1
Product Type
Pull

Description

Baldwin Reserve 9BR7012004 Edge Pull Lif

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.