This item is Discontinued.

Baldwin Baldwin Reserve 9BR7019003 Sash Lift Bri 9BR7019-003

This item is Discontinued.

Baldwin

Baldwin Reserve 9BR7019003 Sash Lift Bri (Discontinued)

Mfr # 9BR7019-003
Zoro # G1836990
UPC # 884011520678
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9BR7019-003
Zoro #
G1836990
UPC #
884011520678
Country of Origin
China

Dimensions

Height (In.)
0.4
Length (In.)
4.25
Width (In.)
1.25

Details

Material
Brass
Item
Baldwin Reserve 9BR7019003 Sash Lift Bri
Color
Bright Chrome
Weight
0.125
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Series
Reserve

Description

Baldwin Reserve 9BR7019003 Sash Lift Bri

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.