This item is Discontinued.

Baldwin Baldwin Reserve 9BR7022003 4" Surface Bo 9BR7022-003

This item is Discontinued.

Baldwin

Baldwin Reserve 9BR7022003 4" Surface Bo (Discontinued)

Mfr # 9BR7022-003
Zoro # G2020424
UPC # 884011520869
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9BR7022-003
Zoro #
G2020424
UPC #
884011520869
Country of Origin
China

Dimensions

Height
0.75
Length
4
Width
0.75

Details

Item
Baldwin Reserve 9BR7022003 4" Surface Bo
Series
Reserve
Material
Brass
Color
Bright Chrome
Weight
0.2
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty

Description

Baldwin Reserve 9BR7022003 4 In. Surface Bo, Height

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.