This item is Discontinued.

No Product Image Available

Baldwin Reserve FDELIXDECRTAR152 Full Du (Discontinued)

  • Mfr # FD.ELIXDEC.R.TAR.152
  • Zoro # G1903935
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FD.ELIXDEC.R.TAR.152
Zoro #
G1903935
UPC #
884011500625
Country of Origin
China

Dimensions

Length
22.1
Height
3.6
Width
6.4

Details

Item
Baldwin Reserve FDELIXDECRTAR152 Full Du
Lockset Function
Full Dummy
Finish
Matte Antique Nickel
Series
Reserve
Color
Matte Antique Nickel
Material
Brass
Features
Right Hand
Style
Traditional
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Weight
6.6

Description

Baldwin Reserve FDELIXDECRTAR152 Full Du

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.