
Baldwin Reserve FDELIXELLTSR049 Full Dum (Discontinued)
- Mfr # FD.ELIXELL.TSR.049
- Zoro # G1904145
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FD.ELIXELL.TSR.049
Zoro #
G1904145
UPC #
-
Country of Origin
China
Dimensions
Height
0
Length
0
Width
0
Details
Item
Baldwin Reserve FDELIXELLTSR049 Full Dum
Lockset Function
Full Dummy
Finish
Matte Brass and Black
Series
Reserve
Color
Matte Brass and Black
Material
Brass
Style
Traditional
Lockset Handle Type
Knob
Weight
6.615
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Baldwin Reserve FDELIXELLTSR049 Full Dum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.