This item is Discontinued.

This item is Discontinued.
Baldwin Reserve FDMIAXSQURCSR190 Full Du (Discontinued)
Mfr #
FDMIAXSQURCSR190
Zoro #
G1905213
UPC # 823079462773
Country of Origin China
Category Dummy Entry Handlesets
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FDMIAXSQURCSR190
Zoro #
G1905213
UPC #
823079462773
Country of Origin
China
Dimensions
Length
0
Width
0
Height
0
Details
Item
Baldwin Reserve FDMIAXSQURCSR190 Full Du
Lockset Function
Full Dummy
Finish
Satin Black
Series
Reserve
Color
Satin Black
Material
Brass
Features
Right Hand
Style
Miami
Weight
0
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Baldwin Reserve FDMIAXSQURCSR190 Full Du
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.