This item is Discontinued.

Baldwin Baldwin Reserve FDNAPXFEDRTAR003THK Full FDNAPXFEDRTAR003THK

This item is Discontinued.

Baldwin

Baldwin Reserve FDNAPXFEDRTAR003THK Full (Discontinued)

Mfr # FDNAPXFEDRTAR003THK
Zoro # G0074078
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FDNAPXFEDRTAR003THK
Zoro #
G0074078
UPC #
-
Country of Origin
China

Details

Item
Baldwin Reserve FDNAPXFEDRTAR003THK Full
Lockset Function
Full Dummy
Finish
Brass
Series
Reserve
Features
Right Hand
Material
Brass
Color
Lifetime Brass
Style
Traditional

Description

Baldwin Reserve FDNAPXFEDRTAR003THK Full

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.