
Baldwin Reserve FDNEWXDECLTSR152 Full Du (Discontinued)
- Mfr # FD.NEWXDEC.L.TSR.152
- Zoro # G0076993
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FD.NEWXDEC.L.TSR.152
Zoro #
G0076993
UPC #
-
Country of Origin
China
Dimensions
Length
0
Width
0
Height
0
Details
Item
Baldwin Reserve FDNEWXDECLTSR152 Full Du
Lockset Function
Full Dummy
Finish
Matte Antique Nickel
Series
Reserve
Color
Matte Antique Nickel
Material
Brass
Style
Traditional
Weight
6.395
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Baldwin Reserve FDNEWXDECLTSR152 Full Du
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.