This item is Discontinued.

Baldwin Baldwin Reserve FDROUTAR049 Full Dummy R FD.ROU.TAR.049

Baldwin Reserve FDROUTAR049 Full Dummy R (Discontinued)

  • Mfr # FD.ROU.TAR.049
  • Zoro # G0079425
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FD.ROU.TAR.049
Zoro #
G0079425
UPC #
884011504227
Country of Origin
China

Dimensions

Length
11.2
Height
3.7
Width
5.9

Details

Item
Baldwin Reserve FDROUTAR049 Full Dummy R
Finish
Matte Brass and Black
Series
Reserve
Style
Traditional
Color
Matte Brass and Black
Function
Full Dummy
Material
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Weight
3.3

Description

Item Baldwin Reserve FDROUTAR049 Full Dummy R

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.