
Baldwin Reserve FDSEAXCONCSR112 Full Dum (Discontinued)
- Mfr # FD.SEAXCON.CSR.112
- Zoro # G2100349
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FD.SEAXCON.CSR.112
Zoro #
G2100349
UPC #
884011840752
Country of Origin
China
Dimensions
Length
22
Width
6.6
Height
3.7
Details
Item
Baldwin Reserve FDSEAXCONCSR112 Full Dum
Lockset Function
Full Dummy
Finish
Venetian Bronze
Series
Reserve
Color
Venetian Bronze
Material
Brass
Lockset Handle Type
Knob
Weight
6.6139
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Baldwin Reserve FDSEAXCONCSR112 Full Dum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.