This item is Discontinued.

Baldwin Baldwin Reserve FDSEAXTUBRCSR112THK Full FDSEAXTUBRCSR112THK

This item is Discontinued.

Baldwin

Baldwin Reserve FDSEAXTUBRCSR112THK Full (Discontinued)

Mfr # FDSEAXTUBRCSR112THK
Zoro # G0081814
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FDSEAXTUBRCSR112THK
Zoro #
G0081814
UPC #
-
Country of Origin
China

Dimensions

Height
3.7
Width
6.3
Length
22.1

Details

Item
Baldwin Reserve FDSEAXTUBRCSR112THK Full
Lockset Function
Full Dummy
Finish
Venetian Bronze
Series
Reserve
Features
Right Hand
Color
Venetian Bronze
Material
Brass
Weight
5.732
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Product Type
Tube

Description

Baldwin Reserve FDSEAXTUBRCSR112THK Full

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.